This product requires certification to purchase.

S900 3H/2C, 2H/2C Smart Programmable Thermostat in Black

Honeywell Home

ElitePRO™ S900 3H/2C, 2H/2C Smart Programmable Thermostat in Black

  • Fast #
  • Part #HTHX900B2
  • Item #11760453
  • Manufacturer Part #THX900B2
3.2 out of 5 Customer Rating
Brand image
Honeywell Home

ElitePRO™ S900 3H/2C, 2H/2C Smart Programmable Thermostat in Black

  • Fast #
  • Part #HTHX900B2
  • Item #11760453
  • Manufacturer Part #THX900B2
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 90
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    36  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • The sleek Honeywell Home ElitePRO S900 Smart Thermostat delivers modern design, customizable touchscreens, and advanced humidity monitoring and control. Combined with the Pro-IQ platform, ElitePRO helps you compete at the top while super-charging your business.
  • Sleek design and a customizable display - perfect for homeowners who care about style and a personalized touch.
  • Large touchscreen: Big, clear, intuitive. Offer 4.3” touchscreen options for better visibility and easier control
  • HVAC System Compatibility: Works with dual fuel, fan-coil, PTAC, and radiant systems.
  • UWP® Wall-Mounting Plate: Faster installations and upgrades. Leverage a standardized mounting system used in over 25 million homes already
  • Customizable Display: Homeowners can personalize the idle screen with clocks, weather, and other themes while selecting their preferred color combinations
  • Configurable Outputs: Control up to 2 IAQ devices2 (humidifier, dehumidifier, or ventilators) or accommodate an additional heating or cooling stage.
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Depth
24/25 in
Height
3-27/50 in
Width
5-6/25 in
Characteristics & Features
Collection
ElitePRO™
Color Finish Category
Blacks
Color Finish Name
Black
Display Type
Digital
Humidity Sensing
Yes
Programmability
Programmable
Smart Home Compatibility
Google Home, Amazon Alexa, Apple HomeKit, Matter
Smart Home Enabled
Yes
Touch Screen
Yes
Wireless Communication
Bluetooth/Wi-Fi
Electrical & Operational Information
Power Source
Electric
Stages
3H/2C Heat Pump, 2H/2C Conventional
Volts
24V
Warranty & Product Information
Application
Residential, Light Commercial
Energy Star Compliant
Yes
UPC
194159018990


Recommended Accessories