Flared Hydronic Zone Valve 125 psi 200F Steam and Water
Flared Hydronic Zone Valve 125 psi 200F Steam and Water
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 300-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ANSI:
- UL Listed: File MH11826
- CSA Certified:
- UL Listed: File MH11826
- Depth:
- 2-3/4 in
- End Connection 1:
- Flare
- End Connection 2:
- Flare
- End Connections:
- Flare
- FM Approved:
- Yes
- Height:
- 5-19/50 in
- IAPMO Listed:
- Yes
- Length:
- 2-19/50 in
- Material:
- Brass, Rubber, Stainless Steel
- Maximum Temperature:
- 125
- Minimum Temperature:
- 50
- Origin:
- Global
- Pressure - Maximum:
- 125 psi
- Recommended Valve Application:
- Steam, Water
- UL Listed:
- Yes
- UPC:
- 085267103923
- Valve Body Material:
- Brass
- Valve Body Style:
- 3-way
- Valve Seat Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Hydronic Zone Valve
- Volts:
- 120V
- Width:
- 4-69/100 in