Flexible Underfloor Temperature Sensor
Flexible Underfloor Temperature Sensor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Flexible Tempature Sensor
Specifications
- Fits Model:
- TH114-AF-120GA, TH114-AF-120GB, TH114-AF-240GA, TH114-AF-240GB, TH115-AF-120GA, TH115-AF-120GB, TH115-AF-240GA, TH115-AF-240GB
- Height:
- 23/100
- Length:
- 180
- Origin:
- Global
- Type:
- HAC11201
- UPC:
- 775264112171
- Width:
- 4/25