This product requires certification to purchase.

2H/2C, 3H/2C Programmable Thermostat Kit

Honeywell Home

FocusPro® 2H/2C, 3H/2C Programmable Thermostat Kit

  • Fast #
  • Part #HYTH6320R1001
  • Item #3643433
  • Manufacturer Part #YTH6320R1001
5 out of 5 Customer Rating
Brand image
Honeywell Home

FocusPro® 2H/2C, 3H/2C Programmable Thermostat Kit

  • Fast #
  • Part #HYTH6320R1001
  • Item #3643433
  • Manufacturer Part #YTH6320R1001
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 48
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Bay Shore, NY
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Wireless programmable FocusPRO® thermostat
  • RedLINK™ enabled
  • Up to 3H/2C heat pump or 2H/2C conventional
  • Installs with no wires at the thermostat location
  • Universal application: 3 heat, 2 cool
  • Large-backlit display
  • Easy-access battery replacement
  • Includes Programmable FocusPRO®, equipment interface module, and return air sensor
  • Requires Certification

Specifications

Application:
Electric Systems, Heat Pump System, Conventional System
Collection:
FocusPro®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
1-1/2 in
Energy Star Compliant:
No
Height:
3-9/16 in
Maximum Temperature:
122
Minimum Temperature:
32
Origin:
Global
Power Source:
Battery
Programmability:
Programmable
Smart Home Compatibility:
Amazon Alexa, Google Assistant, IFTTT
Smart Home Enabled:
Yes
Stages:
2H/2C, 3H/2C
Temperature Range:
32 to 122 Deg F
Touch Screen:
No
UPC:
085267329408
Volts:
18/30V
Width:
5-13/16 in
Wireless Communication:
Wi-Fi