1H/1C Non-programmable Thermostat
This product has been replaced by
Manufacturer Part #TH5110D1022
FocusPro® 5000 1H/1C Non-programmable Thermostat
Product Details
Product Details
- FocusPRO® 5000 non-programmable thermostat
- Prominently displays both room and set temperatures
- Flip-out battery door allows for easy replacement without removing or disassembling the thermostat
- Display size: 1.95 sq in
Specifications
- AMP:
- 1
- Application:
- Conventional System, Heat Pump
- Auto Switching Heat:
- Yes
- Collection:
- FocusPro® 5000
- Color Finish Category:
- Whites
- Color Finish Name:
- Premier White
- Depth:
- 1-5/16
- Display Type:
- Digital
- Height:
- 3-7/16
- Maximum Temperature:
- 99
- Origin:
- Global
- Power Source:
- Battery, Hardwired
- Programmability:
- Non-programmable
- Smart Home Enabled:
- No
- Stages:
- 1H/1C
- Touch Screen:
- No
- UPC:
- 085267256988
- Volts:
- 20/30V
- Width:
- 4-1/2