This product requires certification to purchase.

2H/2C Non-programmable Thermostat

This product has been replaced by

Honeywell Home Premier White® 2H/2C Non-programmable Thermostat
Honeywell Home 2H/2C Non-programmable Thermostat
Manufacturer Part #TH5220D1029
Honeywell Home

FocusPro® 5000 2H/2C Non-programmable Thermostat

  • Fast #
  • Part #HTH5220D1003
  • Item #2355681
  • Manufacturer Part #TH5220D1003
3.7 out of 5 Customer Rating
Brand image

This product has been replaced by

Honeywell Home Premier White® 2H/2C Non-programmable Thermostat
Honeywell Home 2H/2C Non-programmable Thermostat
Manufacturer Part #TH5220D1029
Honeywell Home

FocusPro® 5000 2H/2C Non-programmable Thermostat

  • Fast #
  • Part #HTH5220D1003
  • Item #2355681
  • Manufacturer Part #TH5220D1003
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 360
Discontinued
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Large screen
  • Precise comfort control (<PLUSMINUS/>1°F)
  • Easy-access battery replacement
  • Five-year warranty
  • Requires Certification

Specifications

Application:
Heat Pump System
Battery Size:
AA
Battery Type:
Lithium
Collection:
FocusPro® 5000
Color Finish Category:
Whites
Color Finish Name:
Premier White
Depth:
1
Display Type:
LCD
Energy Star Compliant:
No
Height:
3-14/25
Origin:
Global
Power Source:
Battery, Hardwired
Programmability:
Non-programmable
Smart Home Enabled:
No
Stages:
2H/2C
Touch Screen:
No
UPC:
085267261975
Volts:
20/30V
Width:
5-81/100