P200 2H/1C Programmable Thermostat
FOCUSPRO P200 2H/1C Programmable Thermostat
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 936-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Supports single-stage 1H/1C for TH2110U4004/U or up to 3H/2C heat pump and 2H/2C conventional for TH2320U4006/U or up to 2H/1C heat pump and 1H/1C conventional for TH2210U4005/U
- UWP® wall plate supports speedy installation and easy upgrade
- Private label with customized snap-on accent piece
- Flexible scheduling in 5-1-1 day, 5-2 day, 7 day, or 1 week increments, or turn scheduling off
- Large display with clear font
- Optional always-on backlight when hardwired
- Customizable display settings
- Intuitive interface for easy navigation
- Choose to receive filter reminders
- Heat low limit defaults to 40°F (4°C) but configurable to 32°F (0°C) for garage applications
Specifications
- Battery Size:
- AA
- Battery Type:
- Alkaline
- Brand Model Compatibility:
- C7089U1006
- Collection:
- FOCUSPRO
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Display Type:
- LCD
- Height:
- 3-11/25 in
- Maximum Temperature:
- 120
- Minimum Temperature:
- 32
- Origin:
- Global
- Power Source:
- Battery, Hardwired
- Programmability:
- Programmable
- Smart Home Enabled:
- No
- Stages:
- 2H/1C, 1H/1C
- Temperature Range:
- 32 to 120 Deg F
- Touch Screen:
- No
- Type:
- HTH2210U4005
- UPC:
- 194159018563
- Volts:
- 24V
- Width:
- 5-10/77 in