Wireless Kit With Stat and Rig
FocusPro® Wireless Kit With Stat and Rig
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 24-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Includes C7735A1000 Return Air Sensor, THM5320R1000 Equipment Interface Module, and TH6320R1004 Wireless FocusPRO® 5-1-1 Programmable Thermostat
Specifications
- Application:
- Conventional System, Heat Pump
- Collection:
- FocusPro®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Energy Star Compliant:
- No
- Height:
- 3-14/25
- Origin:
- Global
- Power Source:
- Battery, Electric
- Programmability:
- Programmable
- Smart Home Compatibility:
- Amazon Alexa, Google Assistant
- Smart Home Enabled:
- Yes
- Stages:
- 2H/2C, 3H/2C
- Touch Screen:
- No
- UPC:
- 085267667517
- Volts:
- 18/30V
- Width:
- 5-81/100
- Wireless Communication:
- Wi-Fi