Hydronic Mixing Valve Nickel Bronze and Rubber 79F
Hydronic Mixing Valve Nickel Bronze and Rubber 79F
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 103-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The T104 Radiator Control from Resideo provides precise and automatic control of room temperature in two-pipe systems by modulating the flow of hot water or steam through free-standing radiators, convectors and other heating units with high capacity requirements.
Specifications
- Brand Model Compatibility:
- V110 Series
- Material:
- Nickel Bronze, Rubber
- Material Type:
- EPDM
- Maximum Temperature:
- 79
- Origin:
- Global
- UPC:
- 085267087650