Hydronic Zone Valve 125F
Hydronic Zone Valve 125F
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 300-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- V8043A5029
- FM Approved:
- No
- IAPMO Listed:
- No
- Maximum Temperature:
- 125
- NSF Certified:
- No
- Origin:
- Global
- Recommended Valve Application:
- Water, Steam
- UL Listed:
- No
- UPC:
- 085267833974
- Volts:
- 24V