This product requires certification to purchase.

1H/1C Programmable Thermostat

Honeywell Home

MultiPro™ 1H/1C Programmable Thermostat

Brand image
Honeywell Home

MultiPro™ 1H/1C Programmable Thermostat

  • Fast #
  • Part #HTB7100A1000
  • Item #3643449
  • Manufacturer Part #TB7100A1000
4 out of 5 Customer Rating

X Points

Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Large display with backlight shows the current and set temperature and time
  • Menu-driven programming
  • Ergonomic design to match your customers’ lifestyle
  • Real-time clock keeps time in power failures and automatically updates to daylight savings
  • Reminder when batteries need to be replaced
  • Holiday Override options allow you to alter the program schedule as desired
  • Versa Speed fan ramping algorithm and fan reset algorithm (fan coil and PTAC applications)
  • Remote Indoor air sensing option (20K ohm or 10K ohm)
  • Requires Certification

Specifications

Application:
Conventional System, Heat Pump System, Fan Coil, PTAC
Auto Switching Heat:
No
Battery Size:
AA
Battery Type:
Alkaline
Collection:
MultiPro™
Color Finish Category:
Whites
Color Finish Name:
Premier White®
Display Type:
LCD
Energy Star Compliant:
No
Maximum Temperature:
102
Minimum Temperature:
37
Origin:
Global
Power Source:
Battery, Hardwired
Programmability:
Programmable
Smart Home Enabled:
No
Stages:
1H/1C
Temperature Range:
37 to 102 Deg F
Touch Screen:
No
Volts:
24V



Customers Also Bought
1–6 of 18 items
Part #RETST800SYS
Item #9976063
4.7 out of 5 Customer Rating
Requires Certification
Part #FUTYTTRXZ1
Item #9746907
3.9 out of 5 Customer Rating
Requires Certification
Part #W1C26101
Item #1760672
5 out of 5 Customer Rating
Requires Certification
Part #ADS01G
Item #7942392
3.3 out of 5 Customer Rating
Requires Certification
Part #HTL8230A1003
Item #2355680
5 out of 5 Customer Rating
Requires Certification
Part #HT822K1018
Item #3080287
4.5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #HYTHX9421R5127WW
Item #4919685
3.9 out of 5 Customer Rating
Requires Certification
Part #HTH7220U1035
Item #4393659
3.6 out of 5 Customer Rating
Requires Certification
Part #HTH5110D1022
Item #2188625
5 out of 5 Customer Rating
Requires Certification
Part #HTH9320WF5003
Item #4688181
3.3 out of 5 Customer Rating
Requires Certification
Part #HREM5000R1001
Item #3643410
3.8 out of 5 Customer Rating
Requires Certification
Part #HT822K1000
Item #3080295
3.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing