Non-programmable Thermostat
Non-programmable Thermostat
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1400-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Application:
- Residential
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Depth:
- 1-15/16
- Energy Star Compliant:
- No
- Height:
- 4-9/16
- Maximum Temperature:
- 85
- Minimum Temperature:
- 40
- Origin:
- Global
- Programmability:
- Non-programmable
- Smart Home Enabled:
- No
- Stages:
- 1H
- Temperature Range:
- 40 to 27 Deg F
- Touch Screen:
- No
- UPC:
- 085267088633
- Volts:
- 120/208/240/277V
- Width:
- 2-7/8