Non-programmable Thermostat
Non-programmable Thermostat
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1536-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Cooling
- Color Finish Category:
- Whites
- Color Finish Name:
- Premier White
- Depth:
- 1-3/8 in
- Height:
- 4-63/100 in
- Origin:
- Global
- Programmability:
- Non-programmable
- Smart Home Enabled:
- No
- Stages:
- 1C
- Touch Screen:
- No
- UPC:
- 085267271363
- Volts:
- 20-30V
- Width:
- 4-47/50 in