NPT Hydronic Pressure Regulating Valve 250 psi 140F Bronze, Fabric, Plastic and Stainless Steel
NPT Hydronic Pressure Regulating Valve 250 psi 140F Bronze, Fabric, Plastic and Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 100-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- The set pressure is directly indicated on the set point scale
- The adjustment spring is not in contact with the drinking water
- The valve insert is of high-quality synthetic material and can be fully exchanged
- Filtered water supplied even during reverse rinsing
- Inlet pressure balancing - no influence on outlet pressure by fluctuating inlet pressure
- Shock resistant clear synthetic material filter bowl enables easy checking of filter contamination
- Filter and complete filter bowl are replaceable
- ACS certified
- All materials are KTW approved
- Approved by TUEV LGA for low noise, Group 1 without limitations
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASSE Standards:
- ASSE 1003
- ASTM:
- ASSE 1003 Listed, CSA Certified, NSF/ANSI 61 Compliant, NSF/ANSI 372 Compliant
- CSA Certified:
- Yes
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Height:
- 9-3/4
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Material:
- Bronze, Fabric, Plastic, Stainless Steel
- Maximum Temperature:
- 140
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 250 psi
- UPC:
- 085267442473
- Valve Body Material:
- Brass
- Valve Body Style:
- Straight
- Valve Material:
- Brass
- Valve Size:
- 3/4 in
- Valve Type:
- Hydronic Pressure Regulating Valve