21 x 27 x 5 in. Air Filter
Perfect Fit™ 21 x 27 x 5 in. Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 36-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Higher efficiency and lower pressure drop than OEM filter
- Captures particles as small as 0.3 microns
- Pleated filter for greater media capacity
Specifications
- Collection:
- Perfect Fit™
- Depth:
- 5 in
- Disposable:
- No
- Height:
- 20-4/5 in
- IAPMO Listed:
- Yes
- MERV Rating:
- 10
- Maximum Temperature:
- 140
- Origin:
- Global
- Size:
- 21 in x 27 in x 5 in
- UL Listed:
- Yes
- UPC:
- 085267628440
- Width:
- 4-9/10 in