1H/1C Non-programmable Thermostat
Pro 1000 1H/1C Non-programmable Thermostat
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 720-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Backlit display is easy to read
- Displays ambient temperature at all times
- One touch access to setpoint temperature
- Built-in compressor protection
- Dual powered - battery or hardwired
Specifications
- AMP:
- 0.02, 1
- Application:
- Heat Pump, Conventional System
- Auto Switching Heat:
- No
- Battery Size:
- AAA
- Battery Type:
- Alkaline
- Collection:
- Pro 1000
- Color Finish Name:
- Premier White
- Depth:
- 1-1/8
- Display Type:
- Digital
- Energy Star Compliant:
- No
- Height:
- 4-11/16
- Maximum Temperature:
- 120
- Minimum Temperature:
- 32
- Origin:
- Global
- Power Source:
- Battery, Hardwired
- Programmability:
- Non-programmable
- Smart Home Enabled:
- No
- Stages:
- 1H/1C
- Temperature Range:
- 32 to 120 Deg F
- Touch Screen:
- No
- UPC:
- 085267799317
- Volts:
- 20/30V
- Width:
- 2-7/8
- Zones:
- 1