This product requires certification to purchase.

2H/1C Non-programmable Thermostat

Honeywell Home

Pro 1000 2H/1C Non-programmable Thermostat

  • Fast #
  • Part #HTH1210DV1007
  • Item #4702902
  • Manufacturer Part #TH1210DV1007
3.1 out of 5 Customer Rating
Brand image
Honeywell Home

Pro 1000 2H/1C Non-programmable Thermostat

  • Fast #
  • Part #HTH1210DV1007
  • Item #4702902
  • Manufacturer Part #TH1210DV1007
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 720
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Backlit display is easy to read
  • Displays ambient temperature at all times
  • One touch access to setpoint temperature
  • Built-in compressor protection
  • Requires Certification

Specifications

AMP:
0.02, 1
Application:
Heat Pump System
Auto Switching Heat:
No
Battery Size:
AA
Battery Type:
Alkaline
Collection:
Pro 1000
Color Finish Name:
Premier White
Display Type:
LCD
Energy Star Compliant:
No
Height:
4-69/100 in
Maximum Temperature:
102
Minimum Temperature:
37
Origin:
Global
Power Source:
Battery
Programmability:
Non-programmable
Smart Home Enabled:
No
Stages:
2H/1C
Temperature Range:
50 to 99 Deg F
Touch Screen:
No
UPC:
085267589659
Volts:
20/30V
Width:
1-13/100 in