This product requires certification to purchase.

2H/1C Non-programmable Thermostat

This product has been replaced by

No image available
Honeywell Home 2H/1C Non-Programmable Thermostat
Manufacturer Part #TH1210U4001
Honeywell Home

Pro 1000 2H/1C Non-programmable Thermostat

  • Fast #
  • Part #HTH1210DH1001
  • Item #4264090
  • Manufacturer Part #TH1210DH1001
4.2 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
Honeywell Home 2H/1C Non-Programmable Thermostat
Manufacturer Part #TH1210U4001
Honeywell Home

Pro 1000 2H/1C Non-programmable Thermostat

  • Fast #
  • Part #HTH1210DH1001
  • Item #4264090
  • Manufacturer Part #TH1210DH1001
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 60
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Easy to read backlit display - easy to read in various lighting conditions
  • Basic operation - easy-to-use slide switches allow you to select the heat or cool mode and operate the fan
  • Requires Certification

Specifications

Application:
Conventional System, Heat Pump System
Auto Switching Heat:
No
Battery Size:
AA
Battery Type:
Alkaline
Collection:
Pro 1000
Color Finish Category:
Whites
Color Finish Name:
Premier White
Depth:
1-19/100 in
Display Type:
LCD
Energy Star Compliant:
No
Height:
3-11/25 in
Maximum Temperature:
102
Minimum Temperature:
32
Origin:
Global
Power Source:
Battery, Hardwired
Programmability:
Non-programmable
Smart Home Enabled:
No
Stages:
2H/1C
Temperature Range:
32 to 102 Deg F
Touch Screen:
No
UPC:
085267386135
Volts:
20/30V
Width:
4-63/100 in