This product requires certification to purchase.

1H/1C Programmable Thermostat

This product has been replaced by

FOCUSPRO P200 THERMOSTAT PROG 1H 1C
Honeywell Home 1H/1C Programmable Thermostat in White
Manufacturer Part #TH2110U4004
Honeywell Home

Pro 2000 1H/1C Programmable Thermostat

  • Fast #
  • Part #HTH2110DH1002
  • Item #4264097
  • Manufacturer Part #TH2110DH1002
5 out of 5 Customer Rating
Brand image

This product has been replaced by

FOCUSPRO P200 THERMOSTAT PROG 1H 1C
Honeywell Home 1H/1C Programmable Thermostat in White
Manufacturer Part #TH2110U4004
Honeywell Home

Pro 2000 1H/1C Programmable Thermostat

  • Fast #
  • Part #HTH2110DH1002
  • Item #4264097
  • Manufacturer Part #TH2110DH1002
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 60
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Backlit digital display makes both current and set temperatures easy to read in various lighting conditions
  • Precise comfort control within +/-1 Deg F (+/-0.5 Deg C) maintains consistent comfort to the highest level of accuracy
  • Basic operation - easy-to-use slide switches select the heat or cool mode and operate the fan
  • Adaptive Intelligent Recovery™ ensures programmed temperature is reached by programmed time
  • Weekday/weekend programming - 5 2 (weekdays, weekend) programming
  • Requires Certification
  • Green


Specifications

AMP:
0.02, 1
Application:
Residential
Auto Switching Heat:
No
Battery Size:
AAA
Battery Type:
Alkaline
Collection:
Pro 2000
Color Finish Category:
Whites
Color Finish Name:
Premier White
Depth:
1-3/16 in
Display Type:
Digital
Height:
3-7/16 in
Maximum Temperature:
120
Minimum Temperature:
32
Origin:
Global
Power Source:
Battery, Hardwired
Programmability:
Programmable
Smart Home Enabled:
No
Stages:
1H/1C
Temperature Range:
32 to 120 Deg F
Touch Screen:
No
UPC:
085267463171
Volts:
20/30V
Width:
4-10/16 in
Zones:
1