This product requires certification to purchase.

1H/1C Programmable Thermostat

This product has been replaced by

Honeywell Home White 1H/1C Programmable Thermostat
Honeywell Home 1H/1C Programmable Thermostat
Manufacturer Part #TH4110U2005
Honeywell Home

Pro 4000 1H/1C Programmable Thermostat

  • Fast #
  • Part #HTH4110D1007
  • Item #2452088
  • Manufacturer Part #TH4110D1007
5 out of 5 Customer Rating
Brand image

This product has been replaced by

Honeywell Home White 1H/1C Programmable Thermostat
Honeywell Home 1H/1C Programmable Thermostat
Manufacturer Part #TH4110U2005
Honeywell Home

Pro 4000 1H/1C Programmable Thermostat

  • Fast #
  • Part #HTH4110D1007
  • Item #2452088
  • Manufacturer Part #TH4110D1007
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 576
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Weekday/weekend programming: 5-2 day programming
  • Shows both current and set temperatures at the same time
  • Basic operation - easy-to-use slide switches allow you to select the heat or cool mode and operate the fan
  • Backlit digital display
  • Precise comfort control
  • Five-year warranty
  • Requires Certification

Specifications

AMP:
1
Application:
Residential, Heat Pump, Heating, Cooling
Auto Switching Heat:
Yes
Battery Size:
AA
Collection:
Pro 4000
Color Finish Category:
Whites
Color Finish Name:
Premier White
Depth:
1-1/4 in
Display Type:
Digital
Height:
3-13/16 in
Maximum Temperature:
99
Power Source:
Battery, Electric, Hardwired
Programmability:
Programmable
Stages:
1H/1C
Touch Screen:
No
UPC:
085267265164
Volts:
24V
Width:
5-3/8 in