This product requires certification to purchase.

2H/1C Programmable Thermostat

This product has been replaced by

Honeywell Home White 2H/1C, 1H/1C Programmable Thermostat
Honeywell Home 2H/1C, 1H/1C Programmable Thermostat
Manufacturer Part #TH4210U2002
Honeywell Home

Pro 4000 2H/1C Programmable Thermostat

  • Fast #
  • Part #HTH4210D1005
  • Item #2452089
  • Manufacturer Part #TH4210D1005
3.7 out of 5 Customer Rating
Brand image

This product has been replaced by

Honeywell Home White 2H/1C, 1H/1C Programmable Thermostat
Honeywell Home 2H/1C, 1H/1C Programmable Thermostat
Manufacturer Part #TH4210U2002
Honeywell Home

Pro 4000 2H/1C Programmable Thermostat

  • Fast #
  • Part #HTH4210D1005
  • Item #2452089
  • Manufacturer Part #TH4210D1005
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 576
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Weekday/weekend programming - 5-2 (weekdays, weekend) programming
  • Backlit digital display - both current and set temperatures are easy to read in various lighting conditions
  • Basic operation - easy-to-use slide switches allow you to select the heat or cool mode and operate the fan
  • Requires Certification

Specifications

AMP:
1
Application:
Residential, Heat Pump, Heating, Cooling
Battery Size:
AA
Collection:
Pro 4000
Color Finish Category:
Whites
Color Finish Name:
Premier White
Depth:
1-1/4 in
Display Type:
Digital
Height:
3-13/16 in
Maximum Temperature:
99
Power Source:
Battery, Electric, Hardwired
Programmability:
Programmable
Stages:
2H/1C
Touch Screen:
No
UPC:
085267261203
Volts:
24V
Width:
5-3/8 in
Wireless Communication:
Wi-Fi