This product requires certification to purchase.

130 to 240 Deg F 0.2 Amp Hydronic Aquastat UL MP268 7-1/8 x 5-1/4 in.

Honeywell Home

R8182 Protectorelay™ 130 to 240 Deg F 0.2 Amp Hydronic Aquastat UL MP268 7-1/8 x 5-1/4 in.

  • Fast #
  • Part #HR8182D1111
  • Item #1074881
  • Manufacturer Part #R8182D1111
5 out of 5 Customer Rating
Brand image
Honeywell Home

R8182 Protectorelay™ 130 to 240 Deg F 0.2 Amp Hydronic Aquastat UL MP268 7-1/8 x 5-1/4 in.

  • Fast #
  • Part #HR8182D1111
  • Item #1074881
  • Manufacturer Part #R8182D1111
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 150
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
0.2
Collection:
R8182 Protectorelay™
Depth:
3-7/16 in
Height:
7-1/8 in
Temperature Range:
130 to 240 Deg F
UL Listed:
UL MP268
UPC:
085267078276
Width:
5-1/4 in