RedLink™ 100/240V Electrical Heat Equipment Interface Module

Part #HTLM1110R1000  |  Item #4269913  |  Manufacturer Part #TLM1110R1000

$187.89 EACH

Volts:

100/240V
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 12
  • Pallet: 300
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Includes Honeywell Electrical Heat Equipment Interface, white and light almond antenna covers
  • Used with YTL9160AR1000 EConnectTM thermostat kit
  • Drinking stream height is maintained under varying pressures ranging between 45-95 PSI, keeping the stream constant throughout the drinking process
  • Connection is ¼" IPS inlet and outlet

Specifications

Application: Baseboard, Heating

Battery Size: AA

Battery Type: Alkaline

Brand Model Compatibility: YTL9160AR1000

Collection: RedLink™

Color: Grey

Color Finish: Almond, Grey, White

Color Finish Category: Neutrals

Depth: 1-7/25 in

Display Type: LCD

Energy Star Compliant: No

Length: 2-49/100 in

Material: Copper

Maximum Temperature: 140

Minimum Temperature: -4

Origin: Global

Power Source: Hardwired

Product Type: Module

Recommended Valve Application: Hydronics

Smart Home Compatibility: Amazon Alexa, Google Assistant

Smart Home Enabled: No

Stages: Single

Temperature Range: -4 to 140 Deg F

Touch Screen: No

Volts: 100/240V

Wireless Communication: Wi-Fi