This product requires certification to purchase.

Redlink Enabled Wireless Entry Remote

Honeywell Home

RedLink® Redlink Enabled Wireless Entry Remote

  • Fast #
  • Part #HREM1000R1003
  • Item #4338541
  • Manufacturer Part #REM1000R1003
4.5 out of 5 Customer Rating
Brand image
Honeywell Home

RedLink® Redlink Enabled Wireless Entry Remote

  • Fast #
  • Part #HREM1000R1003
  • Item #4338541
  • Manufacturer Part #REM1000R1003
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 1260
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • RedLINK™
  • Works with Prestige® 2.0 comfort systems only
  • Easily setback and recover thermostat control from anywhere in the home or building
  • Ideal for managing your comfort and energy consumption especially with inconsistent schedules
  • Interchangeable commercial/residential cover plates included
  • One entry/exit remote can control up to sixteen Prestige® 2.0 thermostats
  • Each Prestige® 2.0 thermostat can be linked to up to three entry/exit remotes
  • Requires Certification

Specifications

Collection:
RedLink®
Height:
6-1/4 in
Origin:
Global
Power Source:
Battery
Smart Home Enabled:
Yes
UPC:
085267491174
Width:
1-7/8 in