This product requires certification to purchase.

3H/2C, 2H/2C Programmable Thermostat without Sensor

This product has been replaced by

3H/2C, 2H/2C Smart Programmable Thermostat with RedLINK
Honeywell Home 3H/2C, 2H/2C Smart Programmable Thermostat with RedLINK
Manufacturer Part #THX321WF3003W
Honeywell Home

T10 Pro Smart 3H/2C, 2H/2C Programmable Thermostat without Sensor

  • Fast #
  • Part #HTHX321WF2003W
  • Item #7955426
  • Manufacturer Part #THX321WF2003W
5 out of 5 Customer Rating
Brand image

This product has been replaced by

3H/2C, 2H/2C Smart Programmable Thermostat with RedLINK
Honeywell Home 3H/2C, 2H/2C Smart Programmable Thermostat with RedLINK
Manufacturer Part #THX321WF3003W
Honeywell Home

T10 Pro Smart 3H/2C, 2H/2C Programmable Thermostat without Sensor

  • Fast #
  • Part #HTHX321WF2003W
  • Item #7955426
  • Manufacturer Part #THX321WF2003W
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 360
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Builder model
  • 3H/2C Heat Pump or 2H/2C conventional
  • Geofencing and flexible programmability
  • Energy star certified
  • T10+ models can be used with Slab sensor
  • Up to 4H/2C Heat Pump or 3H/2C Conventional (T10+ with EIM)
  • Controls Humidification, Dehumidification, or Ventilation (all three with T10+ and EIM)
  • Demand Response Program availability
  • On-screen menus with familiar installer setup (ISU) steps
  • Optional geofencing
  • Requires Certification
  • Green

Recommended Accessories


Specifications

AMP:
0.02, 0.05, 1
Application:
24V Systems, Gas, Heat Pump, Oil
Auto Switching Heat:
Yes
Brand Model Compatibility:
C7089U1006, Wireless RedLINK, C7189R2002
Collection:
T10 Pro Smart
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
19/20 in
Display Type:
LCD
Energy Star Compliant:
Yes
Height:
4-23/25 in
Maximum Temperature:
102
Minimum Temperature:
37
Origin:
Global
Power Source:
Battery, Hardwired
Programmability:
Programmable
Smart Home Compatibility:
Redlink
Smart Home Enabled:
Yes
Stages:
2H/2C, 3H/2C
Temperature Range:
37 to 102 Deg F
Touch Screen:
Yes
UPC:
194159003668
Volts:
20/30V
Width:
3-7/10 in
Wireless Communication:
Wi-Fi