This product requires certification to purchase.

3H/2C, 2H/2C Programmable Thermostat RedLINK Room Sensor

This product has been replaced by

3H/2C, 2H,2C Smart Programmable Thermostat with RedLINK and Indoor Room Sensor
Honeywell Home 3H/2C, 2H,2C Smart Programmable Thermostat with RedLINK and Indoor Room Sensor
Manufacturer Part #THX321WFS3001W
Honeywell Home

T10 Pro Smart 3H/2C, 2H/2C Programmable Thermostat RedLINK Room Sensor

  • Fast #
  • Part #HTHX321WFS2001W
  • Item #7824501
  • Manufacturer Part #THX321WFS2001W
3.4 out of 5 Customer Rating
Brand image

This product has been replaced by

3H/2C, 2H,2C Smart Programmable Thermostat with RedLINK and Indoor Room Sensor
Honeywell Home 3H/2C, 2H,2C Smart Programmable Thermostat with RedLINK and Indoor Room Sensor
Manufacturer Part #THX321WFS3001W
Honeywell Home

T10 Pro Smart 3H/2C, 2H/2C Programmable Thermostat RedLINK Room Sensor

  • Fast #
  • Part #HTHX321WFS2001W
  • Item #7824501
  • Manufacturer Part #THX321WFS2001W
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 420
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • Smart Wi-Fi thermostat with RedLINK™ technology
  • Color graphical LCD touchscreen display
  • Configurable daytime and nighttime backlight settings
  • 3H/2C Heat Pump or 2H/2C Conventional
  • Controls Humidification, Dehumidification, or Ventilation
  • Demand Response Program availability
  • On-screen menus with familiar installer setup (ISU) steps
  • Optional geofencing
  • Flexible programming (7, 5-2, 5-1-1, 1, Off)
  • Location-based temperature control
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Depth
19/20 in
Height
4-23/25 in
Width
3-7/10 in
Characteristics & Features
Auto Switching Heat
Yes
Collection
T10 Pro Smart
Color Finish Category
Whites
Color Finish Name
White
Display Type
Digital
Programmability
Programmable
Smart Home Compatibility
Amazon Alexa, Google Assistant, IFTTT, Apple HomeKit
Smart Home Enabled
Yes
Touch Screen
Yes
Wireless Communication
Wi-Fi
Electrical & Operational Information
Maximum Temperature
102
Minimum Temperature
37
Power Source
Battery, Hardwired
Stages
3H/2C, 2H/2C
Temperature Range
37 to 102 Deg F
Volts
30V
Warranty & Product Information
Application
Heat Pump System, Conventional System
Energy Star Compliant
Yes
Origin
Global
UPC
085267388016