This product requires certification to purchase.

Brass and Plastic Thermal Hydronic Actuator 79F

Honeywell Home

T100 Series Brass and Plastic Thermal Hydronic Actuator 79F

  • Fast #
  • Part #HT100B1035
  • Item #1855823
  • Manufacturer Part #T100B1035
5 out of 5 Customer Rating
Brand image
Honeywell Home

T100 Series Brass and Plastic Thermal Hydronic Actuator 79F

  • Fast #
  • Part #HT100B1035
  • Item #1855823
  • Manufacturer Part #T100B1035
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 300
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Continually monitor and adjust room temperature for consistent comfort and relief from under-heating and overheating
  • Controls include sensor, setpoint dial and valve actuator, components may be integral or connected by capillary tubes
  • Requires no electrical connections
  • Requires Certification

Specifications

Actuator Type:
Thermal
Brand Model Compatibility:
V100 Radiator Valve, V2000 Radiator Valves
Collection:
T100 Series
Height:
1-64/79
Length:
2-65/67
Material:
Brass, Plastic
Maximum Temperature:
79
UPC:
085267818575