1H/1C, 2H/1C Non-programmable Thermostat
This product has been replaced by
Manufacturer Part #TH1320U4002
T3 Pro 1H/1C, 2H/1C Non-programmable Thermostat
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 576-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Simple to read. Simple to use.
- Ready out of the box
- Large, backlit digital display
- Intuitive up and down vertical buttons
- Precise comfort accuracy of +/-1°F
- Minimal callbacks
- UWP for easy upgrades
- 5-year warranty
- Private label available for co-branding
Specifications
- Application:
- Heat Pump System
- Battery Size:
- AA
- Collection:
- T3 Pro
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1-2/25 in
- Display Type:
- LCD
- Energy Star Compliant:
- No
- Height:
- 3-43/50 in
- Maximum Temperature:
- 102
- Minimum Temperature:
- 37
- Origin:
- Global
- Power Source:
- Battery, Hardwired
- Programmability:
- Non-programmable
- Smart Home Enabled:
- No
- Stages:
- 1H/1C, 2H/1C
- Temperature Range:
- 37 to 102 Deg F
- Touch Screen:
- No
- UPC:
- 194159005013
- Volts:
- 20/30V
- Width:
- 5-9/25 in