1H/1C Programmable Thermostat
T4 Pro 1H/1C Programmable Thermostat
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 576-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- AMP:
- 1
- Application:
- Residential, Heat Pump System
- Battery Size:
- AA
- Collection:
- T4 Pro
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1-13/100 in
- Display Type:
- Digital
- Energy Star Compliant:
- No
- Height:
- 4-3/50 in
- Maximum Temperature:
- 102
- Minimum Temperature:
- 37
- Origin:
- Global
- Power Source:
- Battery, Hardwired
- Programmability:
- Programmable
- Smart Home Enabled:
- No
- Stages:
- 1H/1C
- Temperature Range:
- 37 to 102 Deg F
- Touch Screen:
- No
- Volts:
- 20/30V
- Width:
- 4-3/50 in