1H/1C Programmable Thermostat in White
T4 Pro 1H/1C Programmable Thermostat in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Simplified control
- The T4 Pro programmable thermostat is easy to install with on-screen menus to display installation steps and a universal mounting system
- It's even easier to use with simple push button controls, allowing you to adjust the temperature or set a heating and cooling schedule
- Adaptive intelligent recovery
- Over time, the T4 Pro programmable thermostat learns how long it takes your system to reach the temperature you want
- It turns on the heating or cooling system earlier to make sure you're comfortable at the time you expect
- Revolves around you
- It takes work to manage your daily schedule, but with the T4 Pro programmable thermostat, your home temperature is one thing you can set and forget
- Program a seven-day schedule or set different schedules on the weekend so you can always be comfortable whether you're awake or asleep, home or away
Specifications
- Application:
- Residential
- Battery Size:
- 2AA
- Collection:
- T4 Pro
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1-13/100 in
- Height:
- 4-3/50 in
- Maximum Temperature:
- 102
- Minimum Temperature:
- 37
- Origin:
- Global
- Power Source:
- Battery
- Programmability:
- Programmable
- Smart Home Enabled:
- No
- Stages:
- 1H/1C
- Temperature Range:
- 40 to 99 Deg F
- Touch Screen:
- No
- Width:
- 4-6/50 in