This product requires certification to purchase.

2H/2C Programmable Thermostat in White

Honeywell Home

T6 Pro 2H/2C Programmable Thermostat in White

  • Fast #
  • Part #HTH6220WF2006MIDWE
  • Item #10278732
  • Manufacturer Part #TH6220WF2006
3.5 out of 5 Customer Rating
Brand image
Honeywell Home

T6 Pro 2H/2C Programmable Thermostat in White

  • Fast #
  • Part #HTH6220WF2006MIDWE
  • Item #10278732
  • Manufacturer Part #TH6220WF2006
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Responds to you
  • Your life doesn't always follow a schedule, but the T6 Pro smart thermostat can
  • Program your weekly schedule - or enable the geofencing feature to respond to your active lifestyle
  • When you come and go, your temperature settings will automatically adjust based on your location
  • No need to predict your schedule up front
  • Works with your favorites
  • When connected to your existing Wi-Fi, your T6 Pro smart thermostat can integrate with smart home Apple HomeKit and Amazon Echo, letting you adjust your temperatures as easy as you change songs on your playlist
  • This Wi-Fi thermostat also works with your heating system's stages, up to 2 heat/1 cool with heat pump
  • Energy savings
  • The ENERGY STAR® certified T6 Pro smart thermostat can use its responsive settings to help budget your energy use at home by adapting to your schedule rather than operating at peak times
  • Requires Certification
  • Green


Specifications

AMP:
0.02, 0.5, 1
Application:
Residential
Collection:
T6 Pro
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
1-5/32 in
Energy Star Compliant:
Yes
Height:
4-1/16 in
Maximum Temperature:
102
Minimum Temperature:
37
Origin:
Global
Power Source:
Battery, Electric
Programmability:
Programmable
Smart Home Compatibility:
Amazon Alexa, Apple HomeKit, Google Assistant, IFTTT, Samsung SmartThings
Smart Home Enabled:
Yes
Stages:
2H/2C
Temperature Range:
37 to 102 Deg F
Touch Screen:
Yes
Volts:
24V
Width:
4-1/16 in
Wireless Communication:
Wi-Fi