THERMISTOR Temperature Sensor (Q10)
THERMISTOR Temperature Sensor (Q10)
Product Details
Product Details
- Uses thermistor sensing element in ventilation duct systems
- Negative temperature coefficient (NTC) causes resistance to decrease as sampled air temperature increases
- Requires no settings or calibration
Documents
Specifications
- Color:
- Black
- Height:
- 2
- Type:
- HC7150B1004
- UPC:
- 085267039437
- Width:
- 2-1/2