V8043F Zone Valve Powerhead
V8043F Zone Valve Powerhead
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 300-
Pick Up Not AvailableNot available in 'NY'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'NY'
Product Details
Product Details
- Replacement head for V8043F, With End Switch
- Used with spring return to close valve action
- Used with two way valve
- Parts Warranty: 1 Year
Specifications
- AMP:
- 4.4
- Brand Model Compatibility:
- V8043F
- Color Finish Category:
- Greys
- Color Finish Name:
- Metallic
- Product Type:
- Powerhead
- UPC:
- 085267030991
- Volts:
- 24V