Bronze, Plastic, Rubber and Stainless Steel Two-position Hydronic Actuator 150F 60 psi 24V
VC Series Bronze, Plastic, Rubber and Stainless Steel Two-position Hydronic Actuator 150F 60 psi 24V
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 650-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- AMP:
- 0.005, 1, 2.2, 6
- Actuator Type:
- Two-position
- Brand Model Compatibility:
- VC Series Valves, 1000 Series, 6000 Series
- Collection:
- VC Series
- Depth:
- 2-7/10 in
- End Connection 1:
- Adapter
- End Connection 2:
- Adapter
- End Connections:
- Adapter
- Height:
- 2-4/5 in
- Material:
- Bronze, Plastic, Rubber, Stainless Steel
- Maximum Temperature:
- 150
- Pressure - Maximum:
- 60 psi
- UPC:
- 085267823609
- Volts:
- 24V
- Width:
- 3-7/10 in