Replacement Cartridge For VC Series Valve
VC Series Replacement Cartridge For VC Series Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 2450-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Quick and easy replacement
- Returns the functionality of the valve
- Use of different cartridges changes the kvs and flow characteristics of the valve
- Identical cartridges may have different kvs in different body sizes
Specifications
- Application:
- Valves
- Brand Model Compatibility:
- VCZMS6100
- Cartridge Type:
- Valve
- Collection:
- VC Series
- Diameter:
- 1-1/2
- Height:
- 80
- Length:
- 1-1/2
- Origin:
- Global
- Recommended Valve Application:
- Hydronics
- Type:
- HVCZZ6100
- UPC:
- 085267812672
- Width:
- 1-1/2