Valve Hot and Cold Cartridge for VCZZ6000
VC Series Valve Hot and Cold Cartridge for VCZZ6000
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 2370-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Quick and easy replacement
- Returns the functionality of the valve
- Use of different cartridges changes the kvs and flow characteristics of the valve
- Identical cartridges may have different kvs in different body sizes
Specifications
- Brand Model Compatibility:
- VCZZ6000
- Collection:
- VC Series
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey, Black, Brown
- Diameter:
- 1-1/2
- Height:
- 2-14/25
- Length:
- 1-1/2
- UPC:
- 085267816014
- Width:
- 1-1/2