This product requires certification to purchase.

FNPT Hydronic Zone Valve 300 psi 203F Hydronics

Honeywell Home

VCZA Series FNPT Hydronic Zone Valve 300 psi 203F Hydronics

  • Fast #
  • Part #HVCZAL1100
  • Item #2353266
  • Manufacturer Part #VCZAL1100
3.4 out of 5 Customer Rating
Brand image
Honeywell Home

VCZA Series FNPT Hydronic Zone Valve 300 psi 203F Hydronics

  • Fast #
  • Part #HVCZAL1100
  • Item #2353266
  • Manufacturer Part #VCZAL1100
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 360
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Secaucus, NJ
    Pick Up  Not Available
    Not available in NJ
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NJ

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
CSA Certified
Brand Model Compatibility:
VC Series Hydronic Valves
CSA Certified:
Yes
Collection:
VCZA Series
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
FM Approved:
No
IAPMO Listed:
No
Material:
Bronze, Rubber, Stainless Steel
Maximum Temperature:
150
Minimum Temperature:
32
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
300 psi
Recommended Valve Application:
Water, Steam
UL Listed:
No
UPC:
085267815208
Valve Body Material:
Bronze
Valve Body Style:
2-way
Valve Material:
Bronze
Valve Seat Material:
EPDM
Valve Size:
3/4 in