Sweat Hydronic Zone Valve 300 psi 203F Hydronics
VCZA Series Sweat Hydronic Zone Valve 300 psi 203F Hydronics
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 510-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Bi-directional installation
- High close-off rating independent of Cv
- No tools required for actuator installation or removal
- 1<SLASH/>2" spaced fins set at 40°
- Exceptional free area
- 5<SLASH/>16" margin turnback
- Bright white finish
Specifications
- ANSI:
- CSA Certified
- Brand Model Compatibility:
- VC Series Hydronic Valves
- CSA Certified:
- CSA Certified
- Collection:
- VCZA Series
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- FM Approved:
- Yes
- IAPMO Listed:
- Yes
- Material:
- Bronze, Plastic, Rubber, Stainless Steel
- Maximum Temperature:
- 150
- Minimum Temperature:
- 32
- Origin:
- Global
- Pressure - Maximum:
- 300 psi
- Recommended Valve Application:
- Water, Steam
- UPC:
- 085267813792
- Valve Body Material:
- Bronze
- Valve Body Style:
- 2-way
- Valve Material:
- Bronze
- Valve Seat Material:
- EPDM
- Valve Size:
- 1 in