*CVR* W/ EQUAL % FLOW CHARACTERISTI
VCZZ1 Series *CVR* W/ EQUAL % FLOW CHARACTERISTI
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 3200-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Quick and easy replacement
- Returns the functionality of the valve
- Use of different cartridges changes the kvs and flow characteristics of the valve
- Identical cartridges may have different kvs in different body sizes
Specifications
- Brand Model Compatibility:
- VC Series Valves
- Collection:
- VCZZ1 Series
- Height:
- 2-14/25 in
- Material:
- Plastic, Rubber, Stainless Steel
- Origin:
- Global
- Recommended Valve Application:
- Hydronics
- UPC:
- 085267824194