2H/2C, 3H/2C Programmable Thermostat
VisionPro® 2H/2C, 3H/2C Programmable Thermostat
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 360-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Programmable Thermostat
Specifications
- AMP:
- 1
- Application:
- Residential, Heat Pump, Heating, Cooling
- Auto Switching Heat:
- Yes
- Collection:
- VisionPro®
- Color Finish Category:
- Whites
- Color Finish Name:
- Premier White
- Depth:
- 1-19/46 in
- Height:
- 4-23/25 in
- Maximum Temperature:
- 99
- Power Source:
- Battery, Hardwired
- Programmability:
- Programmable
- Smart Home Compatibility:
- Z-Wave
- Smart Home Enabled:
- Yes
- Stages:
- 2H/2C, 3H/2C
- Touch Screen:
- Yes
- UPC:
- 085267912402
- Volts:
- 24V
- Width:
- 6-2/5 in
- Wireless Communication:
- Wi-Fi