This product requires certification to purchase.

3H/2C Programmable Thermostat

Honeywell Home

VisionPro® 3H/2C Programmable Thermostat

  • Fast #
  • Part #HYTH8320ZW1007
  • Item #4264107
  • Manufacturer Part #YTH8320ZW1007
3.1 out of 5 Customer Rating
Brand image
Honeywell Home

VisionPro® 3H/2C Programmable Thermostat

  • Fast #
  • Part #HYTH8320ZW1007
  • Item #4264107
  • Manufacturer Part #YTH8320ZW1007
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 30
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Maspeth, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

AMP:
1
Application:
Residential, Heat Pump, Heating, Cooling
Auto Switching Heat:
Yes
Collection:
VisionPro®
Color Finish Category:
Whites
Color Finish Name:
Premier White
Height:
3-14/25 in
Maximum Temperature:
99
Origin:
Global
Power Source:
Battery, Hardwired
Programmability:
Programmable
Smart Home Compatibility:
Z-Wave
Smart Home Enabled:
Yes
Stages:
3H/2C
Touch Screen:
Yes
UPC:
085267669856
Volts:
24V
Width:
5-81/100 in
Wireless Communication:
Wi-Fi