2H/2C, 3H/2C, 4H/2C Programmable Thermostat
VisionPro® 8000 2H/2C, 3H/2C, 4H/2C Programmable Thermostat
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 144-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Up to 3 Heat/2 Cool Heat Pump or up to 2 Heat/2 Cool Conventional
- ENERGY STAR® Certified
- Dual powered: battery or hard wired
- 7-day programmable
- Micro SD port for quick installer setup
- Plain language setup, no manual needed
- Works with Relink® accessories
- 5 -Year Limited Warranty
Recommended Accessories
Specifications
- AMP:
- 1
- Application:
- Conventional System, Heat Pump System
- Battery Size:
- AA
- Battery Type:
- Alkaline
- Brand Model Compatibility:
- THM5421R1021
- Collection:
- VisionPro® 8000
- Color Finish Category:
- Whites
- Color Finish Name:
- Arctic White
- Depth:
- 1-1/8 in
- Display Type:
- Digital
- Energy Star Compliant:
- No
- Height:
- 4-63/100 in
- Maximum Temperature:
- 120
- Minimum Temperature:
- 32
- Origin:
- Global
- Power Source:
- Hardwired
- Programmability:
- Programmable
- Smart Home Compatibility:
- Amazon Alexa, Google Assistant, IFTTT
- Smart Home Enabled:
- No
- Stages:
- 2H/2C, 3H/2C, 4H/2C
- Temperature Range:
- 32 to 120 Deg F
- Touch Screen:
- Yes
- UPC:
- 085267364744
- Volts:
- 18/30V
- Width:
- 4-47/50 in
- Wireless Communication:
- Wi-Fi