THM5421R1021 Equipment Interface Module 2H/2C-Stage and 3H/2C-Stage Programmable Thermostat
VisionPro® 8000 THM5421R1021 Equipment Interface Module 2H/2C-Stage and 3H/2C-Stage Programmable Thermostat
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 84-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- With universal installation capabilities across both residential and commercial settings, the VisionPRO® 8000 Thermostat makes it easy to offer a total comfort solution to your customers
- ENERGY STAR® Certified
- Dual powered: battery or hard wired
- 7-day programmable
- Micro SD port for quick installer setup
- Plain language setup, no manual needed
- Works with RedLINK® accessories
- 5 -Year Limited Warranty
-
Green
Recommended Accessories
Specifications
- Application:
- Residential, Commercial
- Auto Switching Heat:
- Yes
- Battery Size:
- AA
- Battery Type:
- Lithium
- Brand Model Compatibility:
- THM5421R1021 Equipment Interface Module
- Collection:
- VisionPro® 8000
- Color Finish Category:
- Whites
- Color Finish Name:
- Arctic White
- Depth:
- 1-13/100 in
- Display Type:
- Digital
- Energy Star Compliant:
- Yes
- Height:
- 4-5/8 in
- Maximum Temperature:
- 120
- Minimum Temperature:
- 32
- Origin:
- Global
- Power Source:
- Battery, Hardwired
- Programmability:
- Programmable
- Smart Home Enabled:
- No
- Stages:
- 3H/2C, 2H/2C, 4H/2C
- Temperature Range:
- 32 to 120 Deg F
- Touch Screen:
- Yes
- Volts:
- 18/30V
- Width:
- 4-47/50 in