Aluminum, Nickel Plated and Stainless Two-position Hydronic Actuator 200F 24V
VU443 Aluminum, Nickel Plated and Stainless Two-position Hydronic Actuator 200F 24V
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 360-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Actuator Type:
- Two-position
- Brand Model Compatibility:
- VU53
- Collection:
- VU443
- Height:
- 2-19/50
- Material:
- Aluminum, Stainless
- Maximum Temperature:
- 200
- UPC:
- 085267823197
- Volts:
- 24V
- Watts:
- 6
- Width:
- 3-1/2