This product requires certification to purchase.

Non-programmable Thermostat

Honeywell Home

Winter Watchman Non-programmable Thermostat

  • Fast #
  • Part #HS483B1002
  • Item #466956
  • Manufacturer Part #S483B1002
3.5 out of 5 Customer Rating
Brand image
Honeywell Home

Winter Watchman Non-programmable Thermostat

  • Fast #
  • Part #HS483B1002
  • Item #466956
  • Manufacturer Part #S483B1002
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 910
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Plugs directly into wall outlet
  • Lamp plugs into receptacle at bottom of Winter Watchman device
  • Useful when house is unoccupied to notify a neighbor of a temperature drop so heating source fault can be rectified before freeze-up occurs
  • Requires Certification

Specifications

AMP:
1
Collection:
Winter Watchman
Color Finish Category:
Neutrals
Color Finish Name:
Beige
Depth:
13/16 in
Height:
3-19/50 in
Maximum Temperature:
60
Minimum Temperature:
30
Origin:
Global
Power Source:
Battery
Programmability:
Non-programmable
Temperature Range:
30 to 60 Deg F
Touch Screen:
No
UPC:
085267083904
Watts:
120 W
Width:
81/100 in