1/2 in inlet/ 1/2 in outlet Gas Valve
WT8840 Series 1/2 in inlet/ 1/2 in outlet Gas Valve
Product Details
Product Details
- The WT8840 series is the Water Heater Control for trade use to replace WV8840 valves used in A O Smith and Bradford White Water Heaters
Specifications
- Application:
- Water, Temperature
- CSA Certified:
- CSA:C22.2 No. 199-M89, CSA 4.5, CSA 6.20
- Fuel Type:
- Natural Gas
- GSA Approved:
- Yes
- IAPMO Listed:
- No
- Length:
- 2 in
- Power Source:
- Gas
- UPC:
- 085267600972