This product requires certification to purchase.

18 in. x 8 in. Rectangular Parallel-Blade Zone Damper

Honeywell Home

ZD Series 18 in. x 8 in. Rectangular Parallel-Blade Zone Damper

  • Fast #
  • Part #HZD18X8TZ
  • Item #5099929
  • Manufacturer Part #ZD18X8TZ
5 out of 5 Customer Rating
Brand image
Honeywell Home

ZD Series 18 in. x 8 in. Rectangular Parallel-Blade Zone Damper

  • Fast #
  • Part #HZD18X8TZ
  • Item #5099929
  • Manufacturer Part #ZD18X8TZ
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 20
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Parts Warranty: 5 Years
  • Requires Certification

Specifications

AMP:
8
Brand Model Compatibility:
TrueZone®
Collection:
ZD Series
Damper Type:
Zone Dampers
Height:
8 in
Material:
Extruded Aluminum
Shape:
Rectangular
Size:
18 in x 8 in
UPC:
085267343640
Vent Duct Shape:
Rectangular
Volts:
24V
Width:
4 in