20 in. Parallel Blade Zone Damper Extruded Aluminum
ZD Series 20 in. Parallel Blade Zone Damper Extruded Aluminum
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- AMP:
- 8
- Brand Model Compatibility:
- TrueZone® Electronic Zoning Systems
- Collection:
- ZD Series
- Damper Type:
- Zone Dampers
- Height:
- 20
- Material:
- Extruded Aluminum
- Size:
- 22 in x 20 in
- UPC:
- 085267874625
- Vent Duct Shape:
- Rectangular
- Volts:
- 24V
- Width:
- 4