This product requires certification to purchase.

20 in. x 8 in. Rectangular Parallel-Blade Zone Damper

Honeywell Home

ZD Series 20 in. x 8 in. Rectangular Parallel-Blade Zone Damper

  • Fast #
  • Part #HZD20X8TZ
  • Item #5099882
  • Manufacturer Part #ZD20X8TZ
5 out of 5 Customer Rating
Brand image
Honeywell Home

ZD Series 20 in. x 8 in. Rectangular Parallel-Blade Zone Damper

  • Fast #
  • Part #HZD20X8TZ
  • Item #5099882
  • Manufacturer Part #ZD20X8TZ
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Mechanical visual position indicator for damper status
  • Solid construction using extruded aluminum frame and blades
  • Parallel blade design for low leakage performance
  • Simple, easy-to-wire, two-wire installation
  • Reliable, strong, 24V spring return motor
  • Fail-safe, normally open operation
  • Damper can be installed in any orientation (mounting side can be on either the bottom or the side of the duct)
  • Requires Certification

Specifications

AMP:
8
Brand Model Compatibility:
TrueZone® Electronic Zoning Systems
Collection:
ZD Series
Damper Type:
Zone Dampers
Height:
8 in
Material:
Extruded Aluminum, Plastic
Shape:
Rectangular
Size:
20 in x 8 in
UPC:
085267424226
Vent Duct Shape:
Rectangular
Volts:
24V
Width:
20 in