Parallel Blade Dampers Extruded Aluminum
ZD Series Parallel Blade Dampers Extruded Aluminum
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- AMP:
- 0.32
- Brand Model Compatibility:
- TrueZone®
- Collection:
- ZD Series
- Damper Type:
- Zone Dampers
- Height:
- 22 in
- Installation Type:
- Side Mount
- Material:
- Extruded Aluminum
- Shape:
- Rectangular
- UPC:
- 085267174237
- Volts:
- 24V
- Width:
- 8 in